Shop All Spherical Roller Bearings
Moline Bearing
Pillow Block Brg, 2 15/16in Bore, Cst Iron
Mfr # 19221215
Zoro # G1159108
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 250 Degrees F
- Static Load Capacity 46,800 lb
- Bore Dia. 2 15/16 in
- Includes Non-Expansion M2000 Spherical Roller Bearing
- Dynamic Load Capacity 35,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19221215
- Zoro # G1159108
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Dimension C | 2 13/16 in |
Dimension H | 2 1/4 in |
Dimension G | 1 1/8 in |
Dimension J | 6 7/16 in |
Overall Length | 10.5 in |
Bolt Size | 3/4 in |
Overall Height | 6.437 in |
Dimension L | 4 3/8 in |
Dimension N | 3 5/8 in |
Dimension F | 3/4 in |
Dimension A | 3 13/16 in |
Overall Width | 3.812 in |
Dimension B | 10 1/2 in |
Dimension M | 3 1/4 in |
Dimension D | 7 13/16 in |
Base Width | 2.81 in |
Bore Diameter | 2 15/16 in |
Center Height | 3.25 in |
Mount Hole Center-to-Center Length | 8 1/8 in |
Mounting Bolt Size | 3/4 in |
Base Height | 2.25 in |
Mount Hole Size | 1 1/8 in |
Description
Pillow Block Bearing, Base Height 2.25 in, Base Width 2.81 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Center Height 3.25 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Non-Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 1/8 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DUBOIS W8911A MOTOR (W8911A MOTOR)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2058)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 22316E M C3 (22316E M C/3)
- Moline Bearing Roller Bearings