Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 2 1/4 in Bore, Cast Iron
Mfr # 19321204
Zoro # G1161390
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19321204
- Zoro # G1161390
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 1/4 in |
Dimension L | 4 in |
Overall Width | 4 in |
Bolt Size | 5/8 in |
Dimension M | 2 3/4 in |
Overall Length | 10.5 in |
Dimension B | 10 1/2 in |
Dimension C | 2 7/8 in |
Dimension G | 1 1/2 in |
Dimension H | 1 5/8 in |
Dimension F | 5/8 in |
Dimension D | 7 7/8 in |
Dimension A | 4 in |
Dimension J | 5 11/16 in |
Overall Height | 5.687 in |
Center Height | 2.75 in |
Base Width | 2.88 in |
Mount Hole Center-to-Center Length | 7 7/8 in |
Bore Diameter | 2 1/4 in |
Base Height | 1.63 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 1 1/2 in |
Description
Pillow Block Bearing, Base Height 1.63 in, Base Width 2.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2.75 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 61809ZZ (61809 ZZ PRX)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8" (P1-1-3/85/16)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19321111)
- MOLINE BEARING 5 M2000 4-BOLT PB EXP (19141500)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-207 (006064 P2B BASP 207)
- Moline Bearing Pillow Block & Flange Bearings