Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 1 1/4 in Bore, Cast Iron
Mfr # 19321104
Zoro # G1161278
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19321104
- Zoro # G1161278
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Overall Width | 2.875 in |
Dimension A | 2 3/4 in |
Dimension B | 6 1/4 in |
Dimension F | 1/2 in |
Overall Length | 6.25 in |
Dimension H | 7/8 in |
Bolt Size | 1/2 in |
Dimension M | 1 1/2 in |
Overall Height | 3 in |
Dimension D | 4 9/16 in |
Dimension L | 2 1/4 in |
Dimension J | 3 in |
Dimension G | 1 in |
Dimension C | 1 7/8 in |
Bore Diameter | 1 1/4 in |
Base Width | 1.88 in |
Center Height | 1.5 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 1 in |
Base Height | 0.88 in |
Mount Hole Center-to-Center Length | 4 35/64 in |
Description
Pillow Block Bearing, Base Height 0.88 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1.5 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 3,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS L2 SERIES SOLENOID VALVE (L23BA452B017G61)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050D3CL)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- AMI BEARINGS SINGLE ROW BALL BEARING - 85MM WIDE SET SCREW PILLOW BLOCK (UCP217)
- Moline Bearing Pillow Block & Flange Bearings