Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 1 1/2 in Bore, Cast Iron
Mfr # 19321108
Zoro # G500422583
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19321108
- Zoro # G500422583
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension B | 7 7/8 in |
Dimension A | 3 3/8 in |
Dimension H | 1 1/4 in |
Dimension F | 1/2 in |
Overall Length | 7.875 in |
Bolt Size | 1/2 in |
Dimension G | 1 1/16 in |
Dimension M | 2 1/8 in |
Dimension C | 2 3/8 in |
Dimension D | 6 1/16 in |
Overall Width | 3.375 in |
Dimension J | 4 1/4 in |
Dimension L | 2 7/8 in |
Overall Height | 4.25 in |
Base Height | 1.25 in |
Base Width | 2.38 in |
Mount Hole Center-to-Center Length | 6 3/64 in |
Bore Diameter | 1 1/2 in |
Center Height | 2.125 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 1 1/16 in |
Description
Pillow Block Bearing, Base Height 1.25 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2.125 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19321111)
- MOLINE BEARING 5 M2000 4-BOLT PB EXP (19141500)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- Moline Bearing Pillow Block & Flange Bearings