Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Brg, 1 11/16in Bore, Cst Iron
Mfr # 19321111
Zoro # G100422594
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moline Bearing
- MFR # 19321111
- Zoro # G100422594
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Dimension J | 4 1/4 in |
Overall Width | 3.375 in |
Dimension B | 7 7/8 in |
Dimension A | 3 3/8 in |
Dimension D | 6 1/16 in |
Dimension C | 2 3/8 in |
Bolt Size | 1/2 in |
Dimension M | 2 1/8 in |
Overall Length | 7.875 in |
Dimension G | 1 1/16 in |
Dimension L | 2 7/8 in |
Overall Height | 4.25 in |
Dimension F | 1/2 in |
Dimension H | 1 1/4 in |
Bore Diameter | 1 11/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 6 3/64 in |
Center Height | 2.125 in |
Base Height | 1.25 in |
Mount Hole Size | 1 1/16 in |
Base Width | 2.38 in |
Description
Pillow Block Bearing, Base Height 1.25 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2.125 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z013)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19321207)
- MOLINE BEARING Pillow Block Brg, 3 1/2in Bore, Duct Iron (49322308)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19341207)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- Moline Bearing Pillow Block Bearings