Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Bearing, 5 in Bore, Cast Iron
Mfr # 19341500
Zoro # G1161171
product price: $2,954.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,954.99
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19341500
- Zoro # G1161171
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5 in |
Overall Length | 18.5 in |
Dimension B | 18 1/2 in |
Dimension G | 1 1/4 in |
Dimension M | 5 1/2 in |
Dimension D | 15 1/2 in |
Dimension C | 5 1/8 in |
Dimension A | 7 1/4 in |
Overall Height | 10.875 in |
Bolt Size | 7/8 in |
Dimension J | 10 7/8 in |
Dimension F | 7/8 in |
Dimension L | 7 1/4 in |
Dimension H | 3 in |
Overall Width | 7.25 in |
Mounting Bolt Size | 7/8 in |
Bore Diameter | 5 in |
Center Height | 5.5 in |
Mount Hole Center-to-Center Width | 2.75 in |
Base Width | 5.13 in |
Mount Hole Center-to-Center Length | 15.5 in |
Base Height | 3 in |
Mount Hole Size | 1 1/4 in |
Description
Pillow Block Bearing, Base Height 3 in, Base Width 5.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 5 in, Bore Type Cylindrical, Center Height 5.5 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 15.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-720, 90 Teeth (W-720)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- Moline Bearing Pillow Block & Flange Bearings