Shop All Spherical Roller Bearings
Moline Bearing
Pillow Block Bearing, 4 in Bore, Cast Iron
Mfr # 19241400
Zoro # G1159887
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 93,300 lb
- Includes Non-Expansion M2000 Spherical Roller Bearing
- Bore Dia. 4 in
- Temp. Range -40 Degrees to 250 Degrees F
- Dynamic Load Capacity 69,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19241400
- Zoro # G1159887
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 4 in |
Dimension M | 4 1/4 in |
Overall Width | 5.25 in |
Overall Length | 15.25 in |
Dimension L | 6 in |
Dimension C | 4 1/2 in |
Dimension J | 8 1/2 in |
Dimension B | 15 1/4 in |
Dimension D | 11 in |
Bolt Size | 3/4 in |
Dimension G | 1 13/16 in |
Dimension F | 3/4 in |
Dimension H | 2 5/8 in |
Dimension N | 4 19/32 in |
Overall Height | 8.5 in |
Dimension A | 5 1/4 in |
Bore Diameter | 4 in |
Mount Hole Size | 1 13/16 in |
Mounting Bolt Size | 3/4 in |
Base Width | 4.5 in |
Mount Hole Center-to-Center Width | 2.25 in |
Mount Hole Center-to-Center Length | 12 in |
Center Height | 4.25 in |
Base Height | 2.63 in |
Description
Pillow Block Bearing, Base Height 2.63 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Center Height 4.25 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Non-Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 12 in, Mount Hole Center-to-Center Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-200-P-A (DSNU-16-200-P-A)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (C85E25-250)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19121307)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 7/16in Bore (19211207)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- Moline Bearing Spherical Roller Bearings