Shop All Pillow Block Bearings
Moline Bearing
Pillow Block Bearing, 3 in Bore, Cast Iron
Mfr # 19341300
Zoro # G1160672
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19341300
- Zoro # G1160672
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 in |
Overall Length | 12 in |
Dimension L | 4 11/16 in |
Overall Height | 6.25 in |
Dimension A | 4 1/2 in |
Bolt Size | 5/8 in |
Dimension F | 5/8 in |
Dimension C | 4 in |
Dimension G | 7/8 in |
Overall Width | 4.5 in |
Dimension M | 3 1/8 in |
Dimension B | 12 in |
Dimension J | 6 1/4 in |
Dimension H | 1 7/8 in |
Dimension D | 9 1/2 in |
Base Width | 4 in |
Mount Hole Center-to-Center Length | 9.5 in |
Mounting Bolt Size | 5/8 in |
Base Height | 1.88 in |
Mount Hole Size | 7/8 in |
Bore Diameter | 3 in |
Center Height | 3.125 in |
Mount Hole Center-to-Center Width | 2 1/8 in |
Description
Pillow Block Bearing, Base Height 1.88 in, Base Width 4 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3.125 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS112100)
- FAFNIR Wide Inner Ring And Housed Units (RAL012NPP)
- NTN NTN 1222, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Cylindrical Bore Open (1222)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- MOLINE BEARING Pillow Block Brg, 3 1/2in Bore, Duct Iron (49322308)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19321207)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- Moline Bearing Pillow Block Bearings