Shop All Spherical Roller Bearings
Moline Bearing
Pillow Block Bearing, 3 in Bore, Cast Iron
Mfr # 19141300
Zoro # G1160097
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity 35,000 lb
- Includes Expansion M2000 Spherical Roller Bearing
- Temp. Range -40 Degrees to 250 Degrees F
- Bore Dia. 3 in
- Static Load Capacity 46,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19141300
- Zoro # G1160097
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 3 in |
Dimension L | 4 3/8 in |
Overall Width | 4.25 in |
Dimension F | 5/8 in |
Overall Height | 6.437 in |
Dimension N | 3 5/8 in |
Dimension J | 6 7/16 in |
Dimension D | 7 7/8 in |
Overall Length | 10.5 in |
Dimension B | 10 1/2 in |
Dimension H | 2 1/4 in |
Bolt Size | 5/8 in |
Dimension G | 15/16 in |
Dimension M | 3 1/4 in |
Dimension A | 4 1/4 in |
Dimension C | 3 3/4 in |
Mount Hole Center-to-Center Length | 8 1/8 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 3 in |
Mount Hole Size | 15/16 in |
Base Width | 3.75 in |
Center Height | 3.25 in |
Base Height | 2.25 in |
Mount Hole Center-to-Center Width | 1 7/8 in |
Description
Pillow Block Bearing, Base Height 2.25 in, Base Width 3.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 in, Center Height 3.25 in, Expansion Type Expansion, Housing Material Cast Iron, Included Bearing Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- PIAB Suction Cup, Purple, 30mm Dia., 37mm H, PK5 (VL30BL)
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- Moline Bearing Spherical Roller Bearings