Shop All Spherical Roller Bearings
Moline Bearing
Pillow Block Bearing, 2 in Bore, Cast Iron
Mfr # 19221200
Zoro # G1158852
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Temp. Range -40 Degrees to 250 Degrees F
- Includes Non-Expansion M2000 Spherical Roller Bearing
- Dynamic Load Capacity 19,000 lb
- Static Load Capacity 22,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19221200
- Zoro # G1158852
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 2 in |
Dimension N | 2 7/8 in |
Dimension D | 5 15/16 in |
Dimension G | 1 in |
Dimension L | 2 7/8 in |
Overall Height | 4.562 in |
Dimension J | 4 9/16 in |
Dimension A | 3 in |
Bolt Size | 5/8 in |
Overall Length | 8.375 in |
Overall Width | 3 in |
Dimension B | 8 3/8 in |
Dimension H | 1 3/8 in |
Dimension C | 2 3/16 in |
Dimension F | 5/8 in |
Dimension M | 2 1/4 in |
Base Height | 1.38 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.25 in |
Mount Hole Size | 1 in |
Base Width | 2.19 in |
Mount Hole Center-to-Center Length | 6.25 in |
Description
Pillow Block Bearing, Base Height 1.38 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Center Height 2.25 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Non-Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6.25 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 4214 D-Flex Type JE Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, EPDM Rubber (004214)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101416)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19251200)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- TIMKEN TIM 22234 CJ W33 C3 BT, Spherical Roller Bearings, Srb 400Mm Od Timken (22234 CJ W33 C3 BT)
- Moline Bearing Roller Bearings