Shop All Spherical Roller Bearings
Moline Bearing
Pillow Block Bearing, 2 in Bore, Cast Iron
Mfr # 19121200
Zoro # G1158259
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Temp. Range -40 Degrees to 250 Degrees F
- Dynamic Load Capacity 19,000 lb
- Static Load Capacity 22,500 lb
- Includes Expansion M2000 Spherical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19121200
- Zoro # G1158259
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 2 in |
Dimension G | 1 in |
Dimension H | 1 3/8 in |
Overall Length | 8.375 in |
Dimension M | 2 1/4 in |
Dimension L | 2 7/8 in |
Overall Height | 4.562 in |
Dimension A | 3 in |
Dimension J | 4 9/16 in |
Dimension C | 2 3/16 in |
Dimension B | 8 3/8 in |
Dimension F | 5/8 in |
Dimension N | 2 7/8 in |
Overall Width | 3 in |
Dimension D | 5 15/16 in |
Bolt Size | 5/8 in |
Base Height | 1.38 in |
Mount Hole Center-to-Center Length | 6.25 in |
Mount Hole Size | 1 in |
Bore Diameter | 2 in |
Center Height | 2.25 in |
Mounting Bolt Size | 5/8 in |
Base Width | 2.19 in |
Description
Pillow Block Bearing, Base Height 1.38 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Center Height 2.25 in, Expansion Type Expansion, Housing Material Cast Iron, Included Bearing Expansion M2000 Spherical Roller, Lubricant Material Lithium Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6.25 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 100BTB15 (100BTB15)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19121307)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19221108)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19111115)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19231200)
- FAG BEARINGS Radial Spherical Roller Bearing > 170 mm <= 320 mm (22324 YM W33 W 800 CY)
- Moline Bearing Roller Bearings