Shop All Flange Bearings
Moline Bearing
Flng Brg, Tapered Roller, 3 1/4in Bore
Mfr # 19331304
Zoro # G1160788
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331304
- Zoro # G1160788
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3 1/4 in |
Bolt Size | 3/4 in |
Overall Height | 25.25 in |
Dimension G | 2 7/16 in |
Dimension C | 4 3/16 in |
Dimension F | 3/4 in |
Dimension M | 6 1/10 in |
Dimension B | 10 1/4 in |
Dimension L | 5 5/16 in |
Overall Width | 5 in |
Dimension D | 8 5/8 in |
Overall Length | 25.25 in |
Dimension E | 1 1/4 in |
Dimension P | 1 21/32 in |
Dimension A | 5 in |
Dimension H | 7/8 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Length | 10.625 in |
Bolt Circle Diameter | 8.625 in |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Height | 10.625 in |
Bore Diameter | 3 1/4 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 10.625 in, Number of Mount Holes 4, Overall Height 25.25 in, Overall Length 25.25 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage (1LRB4)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 587mm LP (XPZ587)
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 3/4in Bore (19311112)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- Moline Bearing Flange Bearings