Shop All Flange Bearings
Moline Bearing
Flng Brg, Tapered Roller, 3 1/2in Bore
Mfr # 19331308
Zoro # G1161287
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331308
- Zoro # G1161287
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3 1/2 in |
Bolt Size | 3/4 in |
Overall Height | 25.25 in |
Dimension C | 4 3/16 in |
Dimension E | 1 1/4 in |
Dimension L | 5 5/16 in |
Dimension M | 6 1/10 in |
Dimension H | 7/8 in |
Dimension P | 1 21/32 in |
Dimension F | 3/4 in |
Overall Length | 25.25 in |
Dimension B | 10 1/4 in |
Dimension D | 8 5/8 in |
Dimension G | 2 7/16 in |
Overall Width | 5 in |
Dimension A | 5 in |
Bore Diameter | 3 1/2 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Height | 10.625 in |
Mount Hole Size | 3/4 in |
Bolt Circle Diameter | 8.625 in |
Mount Hole Center-to-Center Length | 10.625 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 10.625 in, Number of Mount Holes 4, Overall Height 25.25 in, Overall Length 25.25 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 40Teeth, RH (HS840R)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- BESTORQ 4LK540 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK540)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Male And Female Assembly (QDWC16)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flange Bearing, Tapered Roller, 4in Bore (19311400)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 3/4in Bore (19311112)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- Moline Bearing Flange Bearings