Shop All Flange Bearings
Moline Bearing
Flng Brg, Tapered Roller, 1 3/8in Bore
Mfr # 19311106
Zoro # G1161217
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19311106
- Zoro # G1161217
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 4.625 in |
Dimension D | 3 1/2 in |
Dimension H | 1 1/16 in |
Dimension F | 1/2 in |
Overall Width | 3 in |
Dimension E | 1/16 in |
Overall Length | 4.625 in |
Dimension C | 2 19/32 in |
Dimension A | 3 in |
Dimension J | 3 7/8 in |
Dimension B | 4 5/8 in |
Dimension L | 2 3/4 in |
Bore Diameter | 1 3/8 in |
Mount Hole Center-to-Center Height | 3.5 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 1/2 in |
Mount Hole Center-to-Center Length | 3.5 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.5 in, Number of Mount Holes 4, Overall Height 4.625 in, Overall Length 4.625 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX120 TAPER-LOCK FLG ASSY 3020 (PX120 TAPER-LOCK FLG ASSY 3020)
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- MTM HYDRO MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0053)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 3/4in Bore (19311112)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- MOLINE BEARING Flange Bearing, Tapered Roller, 4in Bore (19311400)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- Moline Bearing Flange Bearings