Shop All Flange Bearings
Moline Bearing
Flng Brg, Tapered Roller, 1 1/4in Bore
Mfr # 19311104
Zoro # G1161138
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19311104
- Zoro # G1161138
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 3/8 in |
Overall Height | 3.75 in |
Dimension F | 3/8 in |
Dimension D | 2 7/8 in |
Overall Length | 3.75 in |
Dimension J | 2 15/16 in |
Dimension B | 3 3/4 in |
Dimension E | 1/16 in |
Dimension H | 1 in |
Dimension C | 2 11/32 in |
Dimension A | 2 3/4 in |
Overall Width | 2.75 in |
Dimension L | 2 1/4 in |
Mount Hole Center-to-Center Length | 2.875 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 3/8 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Height | 2.875 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.875 in, Number of Mount Holes 4, Overall Height 3.75 in, Overall Length 3.75 in, Overall Width 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- BAILEY Split Hardened Bushings: 1 1/4 in. I.D., 1 1/8 in. Length, 1 1/2 in. O.D. (153877)
- GATES MegaCrimp Couplings (8G-8FJX90M)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1 (VN-10-L-T3-PQ2-VQ2-RO1)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 5/8" Bore (SF-10)
- Moline Bearing Flange Bearings