Shop All Flange Bearings
Moline Bearing
Flng Brg, Tapered Roller, 1 1/2in Bore
Mfr # 19331108
Zoro # G300422561
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moline Bearing
- MFR # 19331108
- Zoro # G300422561
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 6.125 in |
Dimension M | 3 31/50 in |
Dimension C | 2 13/16 in |
Dimension A | 3 3/8 in |
Overall Length | 6.125 in |
Dimension B | 6 1/8 in |
Dimension P | 1 1/16 in |
Dimension H | 7/16 in |
Dimension F | 7/16 in |
Dimension L | 3 1/8 in |
Overall Width | 3.375 in |
Dimension G | 1 9/16 in |
Dimension D | 5 1/8 in |
Dimension E | 1 3/8 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 7/16 in |
Bolt Circle Diameter | 5.125 in |
Bore Diameter | 1 1/2 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.125 in, Overall Length 6.125 in, Overall Width 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (5MMG5)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- DODGE Flanged Unit, 2-Bolt Base, F2B-SCEZ-35M-SHCR (127712 F2B SCEZ 35M SHCR)
- Moline Bearing Pillow Block & Flange Bearings