Shop All Spherical Roller Bearings
Moline Bearing
Flng Brg, Spherical Roller, 2 7/16in Bore
Mfr # 19211207
Zoro # G1160112
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 250 Degrees F
- Bore Dia. 2 7/16 in
- Includes Non-Expansion M2000 Spherical Roller Bearing
- Dynamic Load Capacity 33,300 lbf
- Static Load Capacity 41,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19211207
- Zoro # G1160112
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Overall Width | 3 9/16 in |
Dimension A | 3 9/16 in |
Dimension J | 5 3/4 in |
Overall Height | 7.25 in |
Dimension F | 5/8 in |
Dimension L | 4 in |
Dimension C | 2 3/4 in |
Overall Length | 7.25 in |
Dimension N | 2 7/8 in |
Bolt Size | 5/8 in |
Dimension H | 1 in |
Dimension B | 7 1/4 in |
Dimension D | 4 25/32 in |
Dimension E | 6 3/4 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 4 25/32 in |
Mount Hole Size | 5/8 in |
Bolt Circle Diameter | 6.75 in |
Mount Hole Center-to-Center Height | 4 25/32 in |
Mounting Bolt Size | 5/8 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 25/32 in, Number of Mount Holes 4, Overall Height 7.25 in, Overall Length 7.25 in, Overall Width 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- NORD AC Gearmotor, 752.0 in-lb Max. Torque, 110 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-80LP/4, 15.76)
- HHIP TPG-222 C-6 TiN Coated Carbide Insert (6020-1222)
- SMC 20mm Bore Round Cylinder 100mm Stroke (CDM2B20-100Z)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19221108)
- MCGILL SB Series MH Spherical Roller Bearing, #22207 W33 (22207 W33)
- Moline Bearing Roller Bearings