Shop All Spherical Roller Bearings
Moline Bearing
Flng Brg, Spherical Roller, 1 7/16in Bore
Mfr # 19231107
Zoro # G1160228
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity 16,600 lbf
- Static Load Capacity 18,300 lb
- Bore Dia. 1 7/16 in
- Temp. Range -40 Degrees to 250 Degrees F
- Includes Non-Expansion M2000 Spherical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19231107
- Zoro # G1160228
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension M | 3 3/32 in |
Dimension C | 2 1/16 in |
Dimension A | 2 13/16 in |
Dimension H | 1/2 in |
Dimension L | 2 1/2 in |
Dimension N | 2 3/4 in |
Overall Length | 5.25 in |
Overall Height | 5.25 in |
Overall Width | 2 13/16 in |
Dimension D | 4 3/8 in |
Dimension F | 3/8 in |
Dimension G | 1 9/16 in |
Dimension E | 1 9/32 in |
Bolt Size | 3/8 in |
Dimension B | 5 1/4 in |
Mount Hole Size | 3/8 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Center-to-Center Length | 4.375 in |
Bore Diameter | 1 7/16 in |
Bolt Circle Diameter | 4.375 in |
Mounting Bolt Size | 3/8 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.25 in, Overall Length 5.25 in, Overall Width 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Sight Glass (PR-1)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- CLIMAX METAL PRODUCTS M1C-30 Metric One-Piece Clamping Collar (M1C-30)
- PRIMEFIT 9 Piece - Extreme Duty Air Quick Connect Kit (XIK3002B-9)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19221108)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19251200)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MCGILL SB Series Mh Spherical Roller Bearing (22212 W33S)
- Moline Bearing Spherical Roller Bearings