Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 4 7/16in Bore
Mfr # 19331407
Zoro # G1161101
product price: $2,445.99
/ea
Free Shipping & Returns
$2,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 4 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331407
- Zoro # G1161101
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 4 7/16 in |
Bolt Size | 3/4 in |
Overall Height | 65.5 in |
Dimension G | 3 1/32 in |
Dimension E | 1 1/2 in |
Dimension M | 5 9/100 in |
Dimension A | 6 3/4 in |
Dimension H | 1 in |
Dimension P | 2 in |
Overall Width | 6.75 in |
Dimension L | 6 1/4 in |
Dimension F | 3/4 in |
Dimension D | 11 3/4 in |
Overall Length | 65.5 in |
Dimension C | 4 5/8 in |
Dimension B | 13 1/2 in |
Mount Hole Center-to-Center Length | 11.75 in |
Bolt Circle Diameter | 11.75 in |
Mount Hole Center-to-Center Height | 11.75 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 4 7/16 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 11.75 in, Number of Mount Holes 4, Overall Height 65.5 in, Overall Length 65.5 in, Overall Width 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 109.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096040.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- PREVOST Industrial Safety Coupler, 1/4" MNPT (ISI 061251)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Bearing, Tapered Roller, 4in Bore (19311400)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-106 (F2B-SC-106)
- Moline Bearing Pillow Block & Flange Bearings