Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 3 3/16in Bore
Mfr # 19311303
Zoro # G1160797
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19311303
- Zoro # G1160797
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3 3/16 in |
Bolt Size | 3/4 in |
Overall Height | 9.25 in |
Dimension B | 9 1/4 in |
Overall Width | 5 in |
Dimension D | 7 in |
Overall Length | 9.25 in |
Dimension H | 1 7/8 in |
Dimension F | 3/4 in |
Dimension A | 5 in |
Dimension J | 7 5/8 in |
Dimension L | 5 5/16 in |
Dimension E | 1/4 in |
Dimension C | 4 1/2 in |
Mount Hole Center-to-Center Length | 7 in |
Bore Diameter | 3 3/16 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Height | 7 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7 in, Number of Mount Holes 4, Overall Height 9.25 in, Overall Length 9.25 in, Overall Width 5 in, Rolling Element Rows 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb., Can (45016)
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- BRENNAN INDUSTRIES Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1502-06-06-FG)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Bearing, Tapered Roller, 4in Bore (19311400)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- Moline Bearing Pillow Block & Flange Bearings