Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 3 15/16in Bore
Mfr # 19331315
Zoro # G1161016
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331315
- Zoro # G1161016
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3 15/16 in |
Bolt Size | 3/4 in |
Overall Height | 13.375 in |
Dimension P | 1 7/8 in |
Dimension M | 6 63/100 in |
Dimension E | 1 1/2 in |
Overall Length | 13.375 in |
Dimension C | 4 1/2 in |
Dimension D | 9 3/8 in |
Dimension H | 15/16 in |
Dimension G | 2 11/16 in |
Overall Width | 6.25 in |
Dimension A | 6 1/4 in |
Dimension B | 10 7/8 in |
Dimension F | 3/4 in |
Dimension L | 5 3/4 in |
Mount Hole Center-to-Center Height | 11.625 in |
Mount Hole Center-to-Center Length | 11.625 in |
Mount Hole Size | 3/4 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 3 15/16 in |
Bolt Circle Diameter | 9.375 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 11.625 in, Number of Mount Holes 4, Overall Height 13.375 in, Overall Length 13.375 in, Overall Width 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, SS (1L689)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING Flange Bearing, Tapered Roller, 4in Bore (19311400)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- Moline Bearing Flange Bearings