Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 2 7/16in Bore
Mfr # 19311207
Zoro # G1160709
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moline Bearing
- MFR # 19311207
- Zoro # G1160709
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.875 in |
Dimension J | 5 3/4 in |
Overall Length | 6.875 in |
Dimension L | 4 in |
Dimension A | 4 in |
Overall Width | 4 in |
Dimension E | 3/16 in |
Dimension D | 5 3/8 in |
Dimension C | 5 3/8 in |
Dimension F | 5/8 in |
Dimension B | 6 7/8 in |
Dimension H | 1 1/2 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 5/8 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Height | 5.375 in |
Mount Hole Center-to-Center Length | 5.375 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.375 in, Number of Mount Holes 4, Overall Height 6.875 in, Overall Length 6.875 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Coupling Chain, 10020CHN (10020CHN)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- DYNABRADE Muffler Assembly (57112)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF4S-120)
- Moline Bearing Pillow Block & Flange Bearings