Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 2 3/16in Bore
Mfr # 19331203
Zoro # G1161381
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331203
- Zoro # G1161381
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 1/2 in |
Overall Height | 7.125 in |
Dimension P | 1 3/32 in |
Dimension F | 1/2 in |
Dimension A | 3 3/4 in |
Dimension B | 7 1/8 in |
Dimension L | 3 3/4 in |
Dimension M | 4 6/25 in |
Dimension E | 1 3/16 in |
Dimension H | 9/16 in |
Dimension C | 3 3/32 in |
Overall Length | 7.125 in |
Overall Width | 3.75 in |
Dimension G | 1 11/16 in |
Dimension D | 6 in |
Mount Hole Size | 1/2 in |
Mounting Bolt Size | 1/2 in |
Bolt Circle Diameter | 6 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Length | 6 in |
Mount Hole Center-to-Center Height | 6 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.125 in, Overall Length 7.125 in, Overall Width 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- REELCRAFT Set Screw 3/8 Brass (300099)
- SENQCIA HI-MAX 50 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 5/8" Ptch, 50Hmrb, PK10 (50HMRB)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- DODGE F4B-SCM-300 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3 in Bore (126197)
- Moline Bearing Pillow Block & Flange Bearings