Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 2 15/16in Bore
Mfr # 19331215
Zoro # G1161059
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331215
- Zoro # G1161059
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 8.75 in |
Dimension M | 5 3/10 in |
Dimension L | 4 11/16 in |
Dimension H | 3/4 in |
Dimension E | 1 1/2 in |
Overall Width | 4.5 in |
Dimension P | 1 1/4 in |
Dimension D | 7 1/2 in |
Overall Length | 8.75 in |
Dimension G | 2 in |
Dimension C | 3 11/16 in |
Dimension F | 5/8 in |
Dimension B | 8 3/4 in |
Dimension A | 4 1/2 in |
Bore Diameter | 2 15/16 in |
Mount Hole Center-to-Center Length | 7.5 in |
Mount Hole Center-to-Center Height | 7.5 in |
Mount Hole Size | 5/8 in |
Mounting Bolt Size | 5/8 in |
Bolt Circle Diameter | 7.5 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7.5 in, Number of Mount Holes 4, Overall Height 8.75 in, Overall Length 8.75 in, Overall Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FCT39H, Return Line, 25 micron (ZX-HC8300FCT39H)
- BESTORQ A43 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (A43)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- LINK-BELT 1 5/8 Flange Cartridge Ball Bearing (FC3U226N)
- Moline Bearing Flange Bearings