Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 2 15/16in Bore
Mfr # 19311215
Zoro # G1160882
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19311215
- Zoro # G1160882
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Dimension F | 3/4 in |
Overall Width | 4.5 in |
Dimension C | 3 15/16 in |
Dimension E | 3/16 in |
Dimension L | 4 11/16 in |
Dimension H | 1 5/8 in |
Dimension B | 7 3/4 in |
Dimension A | 4 1/2 in |
Dimension J | 6 1/2 in |
Dimension D | 6 in |
Overall Length | 7.75 in |
Mount Hole Center-to-Center Height | 6 in |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Length | 6 in |
Mounting Bolt Size | 3/4 in |
Bore Diameter | 2 15/16 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in, Overall Length 7.75 in, Overall Width 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- FESTO Push-In L-Connector QSL-16 (QSL-16)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 3/4in Bore (19311112)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- DODGE Flanged Unit, 2-Bolt Base, F2B-SCEZ-104-PCR (127528 F2B-SCEZ-104)
- Moline Bearing Pillow Block & Flange Bearings