Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 1 11/16in Bore
Mfr # 19311111
Zoro # G300422578
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19311111
- Zoro # G300422578
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Overall Height | 5.375 in |
Overall Width | 3.375 in |
Dimension A | 3 3/8 in |
Dimension J | 4 1/4 in |
Dimension L | 3 1/8 in |
Dimension E | 1/8 in |
Dimension B | 5 3/8 in |
Dimension F | 1/2 in |
Dimension D | 4 1/8 in |
Dimension H | 1 3/16 in |
Dimension C | 2 31/32 in |
Overall Length | 5.375 in |
Mount Hole Center-to-Center Length | 4.125 in |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Height | 4.125 in |
Mount Hole Size | 1/2 in |
Mounting Bolt Size | 1/2 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.125 in, Number of Mount Holes 4, Overall Height 5.375 in, Overall Length 5.375 in, Overall Width 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- ARROW PNEUMATICS Breather Vent, 1/4", PK10 (ASP-2BV)
- AIRTEC LUBE-SHUTTLE EXTRM PRESR GRSE Case of 10 (14.11OZ tubes) (152.400.1)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-115 (124269 F2B-SC-115)
- Moline Bearing Pillow Block & Flange Bearings