Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 3 1/2in Bore
Mfr # 19211308
Zoro # G1159458
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity 56,900 lbf
- Temp. Range -40 Degrees to 250 Degrees F
- Static Load Capacity 76,400 lb
- Bore Dia. 3 1/2 in
- Includes Non-Expansion M2000 Spherical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19211308
- Zoro # G1159458
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 3 1/2 in |
Dimension H | 1 1/8 in |
Dimension E | 9 1/2 in |
Dimension L | 5 1/8 in |
Dimension F | 3/4 in |
Dimension J | 7 5/8 in |
Overall Width | 4 11/32 in |
Overall Length | 8.375 in |
Dimension D | 6 23/32 in |
Dimension B | 8 3/8 in |
Dimension N | 2 7/8 in |
Bolt Size | 3/4 in |
Dimension C | 3 1/4 in |
Overall Height | 8.375 in |
Dimension A | 4 11/32 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Height | 6 23/32 in |
Bolt Circle Diameter | 9.5 in |
Bore Diameter | 3 1/2 in |
Mount Hole Size | 3/4 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 23/32 in, Number of Mount Holes 4, Overall Height 8.375 in, Overall Length 8.375 in, Overall Width 4 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 1/2'' Bore - Die Cast (5117512)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19121307)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19231200)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- Moline Bearing Roller Bearings