Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 2 1/2in Bore
Mfr # 19231208
Zoro # G1155011
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 250 Degrees F
- Static Load Capacity 41,100 lb
- Dynamic Load Capacity 33,300 lbf
- Bore Dia. 2 1/2 in
- Includes Non-Expansion M2000 Spherical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19231208
- Zoro # G1155011
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Overall Width | 3.5 in |
Dimension H | 5/8 in |
Bolt Size | 1/2 in |
Dimension L | 4 in |
Dimension F | 1/2 in |
Dimension B | 7 5/8 in |
Dimension A | 3 1/2 in |
Dimension C | 2 11/16 in |
Dimension N | 3 3/8 in |
Dimension D | 6 1/2 in |
Overall Length | 7.625 in |
Dimension E | 1 in |
Overall Height | 7.625 in |
Dimension M | 4 19/32 in |
Dimension G | 1 7/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 6.5 in |
Bolt Circle Diameter | 6.5 in |
Mount Hole Center-to-Center Height | 6.5 in |
Bore Diameter | 2 1/2 in |
Mount Hole Size | 1/2 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6.5 in, Number of Mount Holes 4, Overall Height 7.625 in, Overall Length 7.625 in, Overall Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-270-BL (RLT-AL)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 22LB (TM22)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19131200)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm (23120 ES TVPB C3)
- Moline Bearing Roller Bearings