Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 2 1/2in Bore
Mfr # 19131208
Zoro # G1156396
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Expansion M2000 Spherical Roller Bearing
- Temp. Range -40 Degrees to 250 Degrees F
- Static Load Capacity 41,100 lb
- Dynamic Load Capacity 33,300 lbf
- Bore Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19131208
- Zoro # G1156396
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 2 1/2 in |
Dimension L | 4 in |
Overall Height | 7.625 in |
Dimension M | 4 19/32 in |
Overall Length | 7.625 in |
Dimension D | 6 1/2 in |
Dimension G | 1 7/8 in |
Dimension B | 7 5/8 in |
Overall Width | 3.5 in |
Dimension H | 5/8 in |
Dimension A | 3 1/2 in |
Bolt Size | 1/2 in |
Dimension N | 3 3/8 in |
Dimension C | 2 11/16 in |
Dimension E | 1 in |
Dimension F | 1/2 in |
Mount Hole Center-to-Center Height | 6.5 in |
Bolt Circle Diameter | 6.5 in |
Bore Diameter | 2 1/2 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 6.5 in |
Mount Hole Size | 1/2 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6.5 in, Number of Mount Holes 4, Overall Height 7.625 in, Overall Length 7.625 in, Overall Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5634)
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19111115)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- FAG BEARINGS Radial SRB <= 170 Mm (22205 ES)
- Moline Bearing Spherical Roller Bearings