Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 1 1/2in Bore
Mfr # 19211108
Zoro # G1158697
original price:
$341.99
13% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 18,300 lb
- Temp. Range -40 Degrees to 250 Degrees F
- Dynamic Load Capacity 16,600 lbf
- Bore Dia. 1 1/2 in
- Includes Non-Expansion M2000 Spherical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19211108
- Zoro # G1158697
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension H | 3/4 in |
Dimension E | 5 in |
Dimension N | 2 3/4 in |
Bolt Size | 1/2 in |
Dimension A | 2 15/16 in |
Overall Height | 4.625 in |
Overall Width | 2 15/16 in |
Dimension J | 3 7/8 in |
Dimension D | 3 17/32 in |
Dimension B | 4 5/8 in |
Dimension F | 1/2 in |
Dimension L | 2 1/2 in |
Overall Length | 4.625 in |
Dimension C | 2 1/4 in |
Bolt Circle Diameter | 5 in |
Mount Hole Size | 1/2 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Height | 3 17/32 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in, Number of Mount Holes 4, Overall Height 4.625 in, Overall Length 4.625 in, Overall Width 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (BV-250)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- DYNABRADE Gasket Assembly, 1 hp (51924)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- NACHI R-Series Bearing, R4-2RSMC3 (R4-2RSMC3)
- Moline Bearing Spherical Roller Bearings