Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 1 1/2in Bore
Mfr # 19131108
Zoro # G1159047
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Expansion M2000 Spherical Roller Bearing
- Static Load Capacity 18,300 lb
- Bore Dia. 1 1/2 in
- Dynamic Load Capacity 16,600 lbf
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19131108
- Zoro # G1159047
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension E | 1 9/32 in |
Dimension D | 4 3/8 in |
Dimension A | 2 13/16 in |
Overall Length | 5.25 in |
Bolt Size | 3/8 in |
Dimension H | 1/2 in |
Dimension N | 2 3/4 in |
Dimension M | 3 3/32 in |
Dimension B | 5 1/4 in |
Dimension F | 3/8 in |
Dimension G | 1 9/16 in |
Dimension C | 2 1/16 in |
Overall Width | 2 13/16 in |
Dimension L | 2 1/2 in |
Overall Height | 5.25 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mount Hole Center-to-Center Height | 4.375 in |
Bolt Circle Diameter | 4.375 in |
Mount Hole Size | 3/8 in |
Mounting Bolt Size | 3/8 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.25 in, Overall Length 5.25 in, Overall Width 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F (890001)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19121307)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- SKF Spherical Plain Bearing (GEZ300ES)
- Moline Bearing Roller Bearings