Shop All Flange Bearings
Moline Bearing
Flange Bearing, Tapered Roller, 4in Bore
Mfr # 19311400
Zoro # G1161232
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19311400
- Zoro # G1161232
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 4 in |
Bolt Size | 7/8 in |
Overall Height | 10.25 in |
Dimension D | 7 3/4 in |
Dimension J | 8 7/16 in |
Dimension C | 5 5/8 in |
Dimension E | 1/4 in |
Dimension L | 5 3/4 in |
Dimension B | 10 1/4 in |
Dimension H | 2 1/8 in |
Dimension F | 7/8 in |
Overall Length | 10.25 in |
Overall Width | 6.25 in |
Dimension A | 6 1/4 in |
Bore Diameter | 4 in |
Mounting Bolt Size | 7/8 in |
Mount Hole Center-to-Center Height | 7.75 in |
Mount Hole Size | 7/8 in |
Mount Hole Center-to-Center Length | 7.75 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7.75 in, Number of Mount Holes 4, Overall Height 10.25 in, Overall Length 10.25 in, Overall Width 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.75" OD (2BK36)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 3000 Series (3050-2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (256TTFCD6076)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-239 (VF4S-239)
- Moline Bearing Flange Bearings