Shop All Flange Bearings
Moline Bearing
Flange Bearing, Tapered Roller, 2in Bore
Mfr # 19331200
Zoro # G1160849
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moline Bearing
- MFR # 19331200
- Zoro # G1160849
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 7/16 in |
Overall Height | 6.375 in |
Dimension L | 3 3/8 in |
Dimension D | 5 3/8 in |
Dimension A | 3 1/2 in |
Dimension C | 2 29/32 in |
Overall Width | 3.5 in |
Dimension G | 1 9/16 in |
Dimension E | 1 3/16 in |
Dimension H | 9/16 in |
Dimension P | 1 1/32 in |
Dimension F | 7/16 in |
Dimension M | 3 4/5 in |
Overall Length | 6.375 in |
Dimension B | 6 3/8 in |
Mount Hole Center-to-Center Height | 5.375 in |
Bore Diameter | 2 in |
Bolt Circle Diameter | 5.375 in |
Mount Hole Center-to-Center Length | 5.375 in |
Mount Hole Size | 7/16 in |
Mounting Bolt Size | 7/16 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.375 in, Number of Mount Holes 4, Overall Height 6.375 in, Overall Length 6.375 in, Overall Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In (2027-5-5S)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- Moline Bearing Pillow Block & Flange Bearings