Shop All Hazardous Location Plugs
Molex
WTRTT CONN 4P5W L23-30
Mfr # 1301470120
Zoro # G2086320
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Cord Grip Body Size F4 1"
- CSA LR6837
- Locking Blade Yes
- Poles 4-pole/5-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470120
- Zoro # G2086320
- UPC # 786788713393
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Gender | Female |
CSA | LR6837 |
Locking Blade | Yes |
Poles | 4-pole/5-wire |
Voltage - Maximum | 3Ø 600V |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Series | 130147 |
Type | Connector |
GFCI | No |
Flip Lid | No |
NEMA Configuration | NEMA L23-30 |
Flange | No |
IP Rating | IP67 |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Lighted Connector | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs