Shop All Hazardous Location Plugs
Molex
WTRTT CONN 3P4W L17-30
Mfr # 1301470111
Zoro # G2084178
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Blade Yes
- UL E10176
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 3Ø 600V
- Cord Grip Body Size F4 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470111
- Zoro # G2084178
- UPC # 786788713362
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Locking Blade | Yes |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 3Ø 600V |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Gender | Female |
Lighted Connector | No |
Flange | No |
Type | Connector |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Series | 130147 |
NEMA Configuration | NEMA L17-30 |
IP Rating | IP67 |
Flip Lid | No |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs