Shop All Headers & Wire Housings
Molex
Wire-To-Wire Versablade Hybrid Plug Housing, Without Mounting Ears, 2 Circuits, Polyester
Mfr # 351504209
Zoro # G305916676
Sold in multiples of 450 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 35150
- Application Power, Wire-to-Wire
- Pitch - Mating Interface 6.20mm
- Material - Resin PET/PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 351504209
- Zoro # G305916676
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 35150 |
Application | Power, Wire-to-Wire |
Pitch - Mating Interface | 6.20mm |
Material - Resin | PET/PC |
Gender | Receptacle |
Glow-Wire Capable | Yes |
UL | E29179 |
Color - Resin | Blue |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +110°C |
Circuits (maximum) | 2 |
CSA | LR19980 |
Lock to Mating Part | Yes |
Stackable | No |
Product Name | VersaBlade |
Keying to Mating Part | None |
Breakaway | No |
Description
Wire-To-Wire Versablade Hybrid Plug Housing, Without Mounting Ears, 2 Circuits, Polyester Carbonate Ul94V-0, Blue, Glow Wire Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings