Shop All Wire Terminals
Molex
Wire Pin Krimptite (Wp-1210) Spm
Mfr # 192110001
Zoro # G205899680
product price: $0.27
/ea
Sold in multiples of 350 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Series 19211
- Application Power, Wire-to-Component
- Connection Material Copper
- Connection Type Male, Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192110001
- Zoro # G205899680
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 10, 12 |
Details
Wire Range | 12 to 10 AWG |
Series | 19211 |
Application | Power, Wire-to-Component |
Connection Material | Copper |
Connection Type | Male, Crimp or Compression |
Standards | CSA Listed; UL E32244 |
Insulation Dia | 3.45mm max. |
UL | E32244 |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
Product Name | Wire Pin |
Gender | Male |
CSA | LR18689 |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW826-A2)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- Molex Wire Connectors & Disconnects