Shop All Wire Terminals
Molex
Wire Pin Insulkrimp (Wp-2218X)
Mfr # 192120003
Zoro # G005899675
product price: $0.25
/ea
Sold in multiples of 400 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Standards CSA Listed; UL E32244
- Connection Material Copper
- Connection Type Male, Crimp or Compression
- Application Power, Wire-to-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192120003
- Zoro # G005899675
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 18, 19, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Standards | CSA Listed; UL E32244 |
Connection Material | Copper |
Connection Type | Male, Crimp or Compression |
Application | Power, Wire-to-Component |
Insulation Dia | 3.68mm max. |
Gender | Male |
Plating min - Mating | 1.016µm |
Product Name | Wire Pin |
CSA | LR18689 |
Material - Plating Mating | Tin |
UL | E32244 |
Termination Interface Style | Crimp or Compression |
Flammability | 94V-0 |
Series | 19212 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA ACCESSRY CONN 5/8"" &1/2"" (39022-G)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm (10250TLB)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.070" Dia, 60V (20STRTXLKIT10COLOR100)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 100 pk (10-104)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- Molex Wire Terminals