Shop All Hazardous Location Plugs
Molex
WIRE PIN AVIKRIMP (WP-8218)
Mfr # 19213-0009
Zoro # G500416759
product price: $0.58
/ea
Sold in multiples of 250 for $145.00
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal Copper
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Tin
- Plating min - Mating 1.016µm
- Wire Insulation Diameter 6.35mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19213-0009
- Zoro # G500416759
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 6.35mm max. |
Wire Size AWG | 18, 19, 20, 22 |
Details
Material - Metal | Copper |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
CSA | LR18689 |
Gender | Male |
UL | E32244 |
Flammability | 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices