Shop All Hazardous Location Plugs
Molex
WIRE PIN AVIKRIMP TAPED (WP-8218T)
Mfr # 19213-0010
Zoro # G600416703
product price: $0.35
/ea
Sold in multiples of 4500 for $1,575.00
$1,575.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 1.016µm
- Termination Interface: Style Crimp or Compression
- CSA LR18689
- Wire Size AWG 18, 19, 20, 22
- Material - Metal Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19213-0010
- Zoro # G600416703
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 19, 20, 22 |
Wire Insulation Diameter | 3.56mm max. |
Details
Plating min - Mating | 1.016µm |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Material - Metal | Copper |
UL | E32244 |
Gender | Male |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- SIGMA 2/0 1/2 Electrical Lug, PK50 (20501-60)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs