Shop All Splicing Connectors
Molex
Window Butt Connector (Wc-842)
Mfr # 191990011
Zoro # G605899792
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 19199
- Material - Plating Mating Tin
- Material - Metal Copper
- Insulation Nylon (PA)
- Wire Size mm² 3.30-5.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191990011
- Zoro # G605899792
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size mm² | 3.30-5.00 |
Wire Size AWG | 10, 12 |
Wire Insulation Diameter | 5.79mm max. |
Details
Series | 19199 |
Material - Plating Mating | Tin |
Material - Metal | Copper |
Insulation | Nylon (PA) |
Material - Plating Termination | Tin |
Temperature Range - Operating | -55° to +105°C |
Color - Resin | Yellow |
Barrel Type | Closed |
Voltage - Maximum | 300V |
Product Name | Butt - Window |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- Molex Splicing Connectors