Shop All Cable Supports
Molex
WIDE-RANGE GRIP 1/2 INSULATED WRP030(.3
Mfr # 1300970258
Zoro # G2085270
product price: $24.29
/ea
Sold in multiples of 3 for $72.87
$72.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- Thread Size 1/2" NPT
- Body Style Straight
- Cable Diameter 7.62-10.92mm (.300-.430")
- Material - Body Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970258
- Zoro # G2085270
- UPC # 786788365035
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.62-10.92mm (.300-.430") |
Mesh Length | 0.12m (4.75") |
Details
Type | Strain Relief Grip |
Body Style | Straight |
Material - Body | Zinc Plated Steel |
UL | E76954 |
Product Name | Dust-Tight |
Insulated | Yes |
Gender | Male |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 136.08kg (300 lbs) |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
CSA | LR32159 |
NEMA Rating | Dust Tight |
Series | 130097 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- VORTEX MCS-20W Multi Cable Staple Wood Stud (VO441392)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- Molex Cable Supports