Shop All Cable Supports
Molex
WIDE-RANGE GRIP 1 INSULATED WRP070(.700
Mfr # 1300970265
Zoro # G2086390
product price: $35.59
/ea
Sold in multiples of 3 for $106.77
$106.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- Series 130097
- Gender Male
- Mesh Length 0.235m (9.25")
- Cable Diameter 17.78-24.64mm (.700-.970")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970265
- Zoro # G2086390
- UPC # 786788365127
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Mesh Length | 0.235m (9.25") |
Cable Diameter | 17.78-24.64mm (.700-.970") |
Thread Size | 1" NPT |
Details
Type | Strain Relief Grip |
Series | 130097 |
Gender | Male |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Material - Body | Zinc Plated Steel |
Approximate Break Strength | 317.51kg (700 lbs) |
Product Name | Dust-Tight |
Insulated | Yes |
CSA | LR32159 |
NEMA Rating | Dust Tight |
UL | E76954 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- Molex Cable Supports