Shop All Wire Connectors
Molex
WFR ASSEM 2 CIR W/LOCK 504502A
Mfr # 22-04-1021
Zoro # G600442436
product price: $0.45
/ea
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V
- Standards UL E29179
- Material Polyamide
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-04-1021
- Zoro # G600442436
- Country of Origin Korea, Republic of
- Category Wire Connectors
Details
Color | Natural |
Max. Voltage | 250V |
Standards | UL E29179 |
Material | Polyamide |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Terminal Type | Through Hole |
Number of Rows | 1 |
Number of Contacts | 2 |
Current Rating | 3 A |
Contact Finish | Tin Plated |
Contact Plating Thickness | 5.08 µm |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 32-1/4 in L, 19-1/4 in W (PG1730Z80412)
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- AEROQUIP Plier Connecting Tool (FT1357)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- KS 22-18 U/I Piggyback, PK500 (10662)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- Molex Wire Connectors & Disconnects