Shop All Hazardous Location Plugs
Molex
WATERTITE TURNEX CONN
Mfr # 1301460092
Zoro # G2083679
product price: $53.99
/ea
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Watertite®
- Voltage - Maximum 250V
- Current - Maximum per Contact 15.0A
- NEMA Configuration Non-NEMA
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301460092
- Zoro # G2083679
- UPC # 78678871380
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Product Name | Watertite® |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 15.0A |
NEMA Configuration | Non-NEMA |
Locking Blade | Yes |
Type | Connector |
Receptacle Type | Single |
Series | 130146 |
IP Rating | IP67 |
Gender | Female |
Poles | 3-pole/3-wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 60 °C, 24V AC, 277V AC (4MTP4)
- IFM Photoelectric Sensor, Cylinder, Reflective (OGP500)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices