Shop All Locking Plugs
Molex
WATERTITE PLUG - 50 AMP 3P4W3PH/480VCALI
Mfr # 1301550149
Zoro # G2087580
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 480V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301550149
- Zoro # G2087580
- UPC # 786788014681
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 480V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking CA |
GFCI | No |
Flange | No |
Gender | Male |
Type | Plug |
Product Name | Watertite Extreme |
Locking Blade | Yes |
Series | 130155 |
Lighted Connector | No |
Flip Lid | No |
UL | E10176 |
CSA | LR6837 |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- LEVITON Locking Plug (7314-C)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- LEVITON Locking Plug (ML1-AP)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- Molex Locking Plugs