Shop All Locking Plugs
Molex
WATERTITE PLUG - 50 AMP 2P3W50A/250VCALI
Mfr # 1301550155
Zoro # G2081691
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301550155
- Zoro # G2081691
- UPC # 786788014544
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking CA |
Locking Blade | Yes |
GFCI | No |
Type | Plug |
Flip Lid | No |
CSA | LR6837 |
Gender | Male |
Flange | No |
Current - Maximum per Contact | 50.0A |
Lighted Connector | No |
Series | 130155 |
UL | E10176 |
Product Name | Watertite Extreme |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- Molex Locking Plugs