Shop All Hazardous Location Plugs
Molex
WATERTITE LAMPHOLDER
Mfr # 1301520021
Zoro # G2763613
product price: $50.35
/ea
Sold in multiples of 2 for $100.70
$100.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Wet Location
- UL E73750
- CSA LR1533
- Voltage (Fixture) - Maximum 600V DC
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301520021
- Zoro # G2763613
- UPC # 786788616489
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Duty | Wet Location |
UL | E73750 |
CSA | LR1533 |
Voltage (Fixture) - Maximum | 600V DC |
Bulb Type | Incandescent |
Outlet | None |
Guard Included | No |
Series | 130152 |
On/Off Switch | No |
Product Name | Woodhead |
Type | Lamp Holder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs