Shop All Hazardous Location Plugs
Molex
WATERTITE CONNECTOR NEMA 5-15R
Mfr # 1301460060
Zoro # G2081971
product price: $42.85
/ea
Sold in multiples of 2 for $85.70
$85.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Voltage - Maximum 125V
- CSA LR6837
- Cord Grip Body Size F2 1/2"
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301460060
- Zoro # G2081971
- UPC # 786788711023
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
UL | E10176 |
Current - Maximum per Contact | 15.0A |
IP Rating | IP67 |
Type | Connector |
Receptacle Type | Single |
Gender | Female |
Series | 130146 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- ECCO Switch, Universal Flash Pattern Control (A9905SW)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs