Shop All Hazardous Location Plugs
Molex
WATERTITE CONNECTOR - 50 AMP 3P4W125/250
Mfr # 1301550160
Zoro # G2081910
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F5 1 1/4"
- Gender Female
- Voltage - Maximum 250V
- CSA LR6837
- Current - Maximum per Contact 50.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301550160
- Zoro # G2081910
- UPC # 786788014728
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Gender | Female |
Voltage - Maximum | 250V |
CSA | LR6837 |
Current - Maximum per Contact | 50.0A |
Poles | 3-pole/4-wire |
UL | E10176 |
Locking Blade | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12125DC)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs